Skip Content
3PK 5INX PROGRESSIVE BI-METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3PK 5INX PROGRESSIVE BI-METAL

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOST345XF3
  • Mfr. Model # T345XF3
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Shank Type T
  • Application Fast Cuts in Metal, Wood with Nails, Particleboard, Aluminum and Plastics
  • Material Bi-Metal
  • Item Jig Saw Blade
  • Length 5"
  • Teeth per Inch 5 to 10
  • Includes 3 blades
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list