Skip Content
3PK 4 1/2INX PROGRESSIVE WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3PK 4 1/2INX PROGRESSIVE WOOD

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOST234X3
  • Mfr. Model # T234X3
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Straight, Fine Cuts in Thick and Thin Wood, Particleboard and Plywood 3/16 to 3-1/8"
  • Item Jig Saw Blade
  • Includes 3 blades
  • Material HSS
  • Length 4-1/2"
  • Teeth per Inch 8 to 12
  • Primary Saw Application Wood
  • Shank Type T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list