Skip Content
3PC PLIER ST PUSHLOCK GROOVE JNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3PC PLIER ST PUSHLOCK GROOVE JNT

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT84-554
  • Mfr. Model # 84-554
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Features Slip-Resistant Bi-Material Handle for a Comfortable Grip, Multi-Purpose Jaws Designed to Grasp Flat and Round Objects, Induction Hardened Jaws Last Longer and Grip Better Than Non-Induction Hardened Jaws
  • Handle Type Cushion Grip
  • Includes 8, 10, and 12" Groove Joint Pliers
  • Item Groove Joint Pliers Set
  • Number of Pieces 3
  • Material Carbon Steel
  • Handle Colour Yellow/black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list