Skip Content
3PC PLIER SET FATMAX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3PC PLIER SET FATMAX

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT84-538
  • Mfr. Model # 84-538
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.18 lbs

Technical Specs

  • Handle Type Cushion Grip
  • Features Slip Resistant Tongue and Groove for Grasping and Turning
  • Includes 8, 10, and 12" Groove Joint Pliers
  • Material Drop Forged Chrome Vanadium
  • Item Groove Joint Pliers Set
  • Handle Colour Yellow/Black
  • Number of Pieces 3
  • Standards ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list