Skip Content
3P, 600V, 90A MCCB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3P, 600V, 90A MCCB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHDL36090
  • Mfr. Model # HDL36090
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • For Use With -
  • Height 6-13/32"
  • Item Circuit Breaker
  • Depth 3-7/16"
  • Number of Poles 3
  • Phase 3
  • Frame Size 100A/HD
  • High Amp Trip Setting 1,450
  • Width 4-1/8"
  • Low Amp Trip Setting 800
  • Mounting Free Standing
  • Phase Connection ABC
  • Series HD
  • Circuit Breaker Type Standard
  • Amps 90
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Terminal Connection Line/Load Lug
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Max. Wire Size 3/0
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list