Skip Content
3P, 600V, 80A MCCB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3P, 600V, 80A MCCB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHDL36080
  • Mfr. Model # HDL36080
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Depth 3-7/16"
  • Height 6-13/32"
  • For Use With -
  • Number of Poles 3
  • Item Circuit Breaker
  • Phase 3
  • High Amp Trip Setting 1,450
  • Frame Size 100A/HD
  • Width 4-1/8"
  • Low Amp Trip Setting 800
  • Mounting Free Standing
  • Phase Connection ABC
  • Circuit Breaker Type Standard
  • Terminal Connection Line/Load Lug
  • Series HD
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Min. Wire Size 14
  • Instantaneous Trip Fixed
  • Amps 80
  • Max. Wire Size 3/0
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list