Skip Content
3P, 600V, 45A MCCB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3P, 600V, 45A MCCB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHDL36045
  • Mfr. Model # HDL36045
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.04 lbs

Technical Specs

  • For Use With -
  • Depth 3-7/16"
  • Height 6-13/32"
  • Item Circuit Breaker
  • Number of Poles 3
  • Phase 3
  • Width 4-1/8"
  • Frame Size 60A/HD
  • High Amp Trip Setting 850
  • Mounting Free Standing
  • Low Amp Trip Setting 400
  • Series HD
  • Phase Connection ABC
  • Circuit Breaker Type Standard
  • Terminal Connection Line/Load Lug
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Amps 45
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Max. Wire Size 3/0
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list