Skip Content
3P, 600V, 30A MCCB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3P, 600V, 30A MCCB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHDL36030
  • Mfr. Model # HDL36030
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Depth 3-7/16"
  • For Use With -
  • Height 6-13/32"
  • Number of Poles 3
  • Phase 3
  • Width 4-1/8"
  • Item Circuit Breaker
  • High Amp Trip Setting 750
  • Frame Size 60A/HD
  • Series HD
  • Mounting Free Standing
  • Low Amp Trip Setting 350
  • Phase Connection ABC
  • Terminal Connection Line/Load Lug
  • Circuit Breaker Type Standard
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Instantaneous Trip Fixed
  • Amps 30
  • Min. Wire Size 14
  • Max. Wire Size 3/0
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list