Skip Content
3P, 600V, 300A MCCB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3P, 600V, 300A MCCB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMGL36300
  • Mfr. Model # MGL36300
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.75 lbs

Technical Specs

  • Depth 8-3/32"
  • For Use With Equipment Gear
  • Height 12-7/8"
  • Item Circuit Breaker
  • Number of Poles 3
  • Width 8-9/64"
  • Phase 3
  • Max. AIR Rating 18 kA
  • Frame Size M
  • Low Amp Trip Setting 600
  • High Amp Trip Setting 3,000
  • Phase Connection CBA
  • Series MG
  • Mounting Lug In/Lug Out
  • Circuit Breaker Type Standard
  • Terminal Connection Box Lug
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC
  • Amps 300
  • Min. Wire Size 3/0
  • Instantaneous Trip Adjustable
  • Max. Wire Size 500 kcmil
  • Trip Type Electronic
  • AC Voltage Rating 600 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List