Skip Content
3P, 600V, 150A MCCB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3P, 600V, 150A MCCB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHDL36150
  • Mfr. Model # HDL36150
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.13 lbs

Technical Specs

  • Item Circuit Breaker
  • Depth 3-7/16"
  • For Use With -
  • Number of Poles 3
  • Phase 3
  • Height 6-13/32"
  • Width 4-1/8"
  • Frame Size 150A/HD
  • High Amp Trip Setting 1,700
  • Low Amp Trip Setting 900
  • Mounting Free Standing
  • Phase Connection ABC
  • Series HD
  • Terminal Connection Line/Load Lug
  • Circuit Breaker Type Standard
  • Amps 150
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Instantaneous Trip Fixed
  • Max. Wire Size 3/0
  • Min. Wire Size 14
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list