Skip Content
3P, 600V, 125A MCCB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3P, 600V, 125A MCCB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHGL36125
  • Mfr. Model # HGL36125
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • For Use With -
  • Depth 3-7/16"
  • Height 6-13/32"
  • Item Circuit Breaker
  • Number of Poles 3
  • Phase 3
  • High Amp Trip Setting 1,700
  • Width 4-1/8"
  • Frame Size 150A/HG
  • Mounting Free Standing
  • Phase Connection ABC
  • Low Amp Trip Setting 900
  • Terminal Connection Line/Load Lug
  • Series HG
  • Circuit Breaker Type Standard
  • Amps 125
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • DC Voltage Rating 250 VDC
  • Max. Wire Size 3/0
  • AC Voltage Rating 600 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list