3M SOLUS GRAY SCOTCHGARD AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3M SOLUS GRAY SCOTCHGARD AF LENS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTS1102SGAF
  • Mfr. Model # S1102SGAF
  • UNSPSC # 46181803
  • CATALOGUE PAGE # 2528
  • Shipping Weight 0.1 lbs

Technical Specs

  • Frame Colour Blue/Black
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1, CSA Z94.3
  • Lens Colour Gray
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Foam Lined No
  • Primary Frame Color Blue
  • Primary Lens Color Gray
  • Polarized Lens No
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series Premium Protective Eyewear
  • Temple Colour Black/Blue
  • Metal Detectable No
  • Temple Style Interchangeable
  • X-Ray Detectable Yes
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list