Skip Content
3M SOLUS CLR SCOTCHGARD AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3M SOLUS CLR SCOTCHGARD AF LENS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTS1101SGAF
  • Mfr. Model # S1101SGAF
  • UNSPSC # 46181803
  • CATALOGUE PAGE # 2528
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Blue
  • Lens Coating Anti-Fog
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • UV Protection 99.9%
  • Standards ANSI Z87.1, CSA Z94.3
  • Lens Material Polycarbonate
  • Gender Unisex
  • Foam Lined No
  • Primary Frame Color Blue
  • Polarized Lens No
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series Premium Protective Eyewear
  • Temple Style Interchangeable
  • Temple Colour Black/Blue
  • Metal Detectable No
  • X-Ray Detectable Yes
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List