Skip Content
3M SOLUS AMBER SCOTCHGARD AF LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3M SOLUS AMBER SCOTCHGARD AF LENS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTS1103SGAF
  • Mfr. Model # S1103SGAF
  • UNSPSC # 46181803
  • CATALOGUE PAGE # 2528
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour Amber
  • Frame Material Polycarbonate
  • Frame Colour Black/Blue
  • Standards ANSI Z87.1, CSA Z94.3
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Foam Lined No
  • Primary Frame Color Blue
  • Polarized Lens No
  • Primary Lens Color Amber
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Series Premium Protective Eyewear
  • Temple Style Interchangeable
  • Temple Colour Black/Blue
  • Metal Detectable No
  • X-Ray Detectable Yes
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list