Skip Content
3M NOMAD 8850 6 FT BURGUNDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3M NOMAD 8850 6 FT BURGUNDY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDG3M885350600
  • Mfr. Model # 3M885350600
  • UNSPSC # 30161701
  • CATALOGUE PAGE # 2662
  • Shipping Weight 4.32 lbs

Product Details

Solid vinyl backing. Looped-pile. Thickness is 0.32 inch. Entrance carpet matting designed for heavy-traffic applications. The dual fiber construction traps, holds and hides dirt and moisture.

Technical Specs

  • Item Nomad(TM) Heavy Traffic Carpet Matting
  • Length 12"
  • Thickness 0.32"
  • Width 6 ft.
  • Colour Burgundy
  • Edges Heavy Duty/UltraFlex
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Tufted
  • Scrape/Dry Scrape
  • Mat Weaving Loop Pile
  • Mat Backing Material Vinyl
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List