Skip Content
3M NOMAD 8850 4 FT BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3M NOMAD 8850 4 FT BROWN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDG3M885110400
  • Mfr. Model # 3M885110400
  • UNSPSC # 30161701
  • CATALOGUE PAGE # 2662
  • Shipping Weight 3.25 lbs

Product Details

Solid vinyl backing. Looped-pile. Thickness is 0.32 inch. Entrance carpet matting designed for heavy-traffic applications. The dual fiber construction traps, holds and hides dirt and moisture.

Technical Specs

  • Colour Brown
  • Item Nomad(TM) Heavy Traffic Carpet Matting
  • Width 4 ft.
  • Edges Heavy Duty/UltraFlex
  • Thickness 0.32"
  • Length 12"
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Tufted
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list