Skip Content
3M NOMAD 8850 4 FT BLUEBERRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3M NOMAD 8850 4 FT BLUEBERRY

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDG3M885430400
  • Mfr. Model # 3M885430400
  • UNSPSC # 30161701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Colour Blueberry
  • Length 12 ft.
  • Width 4 ft.
  • Thickness 0.32"
  • Edges Heavy Duty/UltraFlex
  • Item Nomad(TM) Heavy Traffic Carpet Matting
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Tufted
  • Scrape/Dry Scrape
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list