!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CARPET MATTING, HEAVY TRAFFIC, BLUEBERRY, 60 FT X 4 FT X 0.32 IN, VINYL-BACKED POLYPROPYLENE

CARPET MATTING, HEAVY TRAFFIC, BLUEBERRY, 60 FT X 4 FT X 0.32 IN, VINYL-BACKED POLYPROPYLENE

3M

CARPET MATTING, HEAVY TRAFFIC, BLUEBERRY, 60 FT X 4 FT X 0.32 IN, VINYL-BACKED POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARPET MATTING, HEAVY TRAFFIC, BLUEBERRY, 60 FT X 4 FT X 0.32 IN, VINYL-BACKED POLYPROPYLENE

CARPET MATTING, HEAVY TRAFFIC, BLUEBERRY, 60 FT X 4 FT X 0.32 IN, VINYL-BACKED POLYPROPYLENE

3M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EDG3M885300400
  • Mfr. Model # 3M885300400
  • UNSPSC # 30161701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

This 0.32-inch loop pile carpet matting is made of tufted polypropylene designed for use in heavy traffic areas. Keep your facility clean and dry with its unique dual-fibre construction which traps dirt and moisture. This blueberry-coloured, vinyl-backed mat is 60 x 4 feet with heavy-duty, ultra-flex edges.

Technical Specs

  • Item Nomad(TM) Heavy Traffic Carpet Matting
  • Indoor/Outdoor Indoor
  • Colour Blueberry
  • Thickness 0.32"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list