Skip Content
3M NOMAD 8850 3 FT SLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3M NOMAD 8850 3 FT SLATE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDG3M885270300
  • Mfr. Model # 3M885270300
  • UNSPSC # 30161701
  • CATALOGUE PAGE # 2662
  • Shipping Weight 2.17 lbs

Product Details

Solid vinyl backing. Looped-pile. Thickness is 0.32 inch. Entrance carpet matting designed for heavy-traffic applications. The dual fiber construction traps, holds and hides dirt and moisture.

Technical Specs

  • Item Nomad(TM) Heavy Traffic Carpet Matting
  • Colour Slate
  • Length 12"
  • Width 3 ft.
  • Thickness 0.32"
  • Edges Heavy Duty/UltraFlex
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Tufted
  • Mat Weaving Loop Pile
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl
  • Scrape/Dry Scrape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list