Skip Content
3M NOMAD 8100 3 FT SLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3M NOMAD 8100 3 FT SLATE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDG3M810270300
  • Mfr. Model # 3M810270300
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs

Product Details

Grease and oil resistant. Coiled vinyl scraper matting designed for heavy-traffic applications. Thickness is 0.55 inch. An entrance mat used for entryways outside or inside in recessed well areas. Allows dirt and moisture to flow through the matting so it

Technical Specs

  • Item Nomad(TM) Heavy Traffic Scraper Mat
  • Colour Slate
  • Width 3 ft.
  • Length 36 ft.
  • Thickness 0.55"
  • Edges Add-on
  • Indoor/Outdoor Indoor, Outdoor
  • Mat Surface Pattern Coiled Web
  • Oil Resistant Yes
  • Scrape/Dry Scrape
  • Mat Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list