Skip Content
3IN TRENCHING SHOVEL FG HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN TRENCHING SHOVEL FG HANDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM89123
  • Mfr. Model # 89123
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 335
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour Black
  • Gauge 11
  • Item Trenching Shovel
  • Blade Type Trenching
  • Handle Length 48"
  • Handle Type Straight
  • Handle Material Fibreglass
  • Blade Material Steel
  • Blade Width 3"
  • Blade Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list