Skip Content
3IN TRENCHING SHOVEL EXT FG HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN TRENCHING SHOVEL EXT FG HANDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM89133
  • Mfr. Model # 89133
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 335
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Blue
  • Gauge 11
  • Handle Type Straight
  • Blade Type Trenching
  • Handle Length 53"
  • Item Trenching Shovel
  • Blade Material Steel
  • Blade Length 12"
  • Handle Material Fibreglass
  • Blade Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list