Skip Content
3IN TOPCUT DISC - GR 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN TOPCUT DISC - GR 80

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT04D308
  • Mfr. Model # 04D308
  • UNSPSC # 23131500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.02 lbs

Product Details

Topcut sanding disc. High metal removal rate. The quick change twist system makes changing discs easy and fast. Long life due to special formulation.

Technical Specs

  • Grit 80
  • Max. RPM 28,000
  • Disc Dia. 3"
  • Item Topcut Sanding Disc
  • Colour Orange
  • Series Twist
  • Attachment Type Quick Change
  • Abrasive Material Zirconia Alumina
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List