Skip Content
3IN TOPCUT DISC - GR 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN TOPCUT DISC - GR 60

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT04D306
  • Mfr. Model # 04D306
  • UNSPSC # 23131500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.02 lbs

Product Details

Topcut sanding disc. High metal removal rate. The quick change twist system makes changing discs easy and fast. Long life due to special formulation.

Technical Specs

  • Max. RPM 28,000
  • Disc Dia. 3"
  • Grit 60
  • Item Topcut Sanding Disc
  • Colour Blue
  • Series Twist
  • Attachment Type Quick Change
  • Abrasive Material Zirconia Alumina

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list