Skip Content
3IN TOPCUT DISC - GR 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN TOPCUT DISC - GR 120

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT04D312
  • Mfr. Model # 04D312
  • UNSPSC # 23131500
  • CATALOGUE PAGE # 597
  • Shipping Weight 0.15 lbs

Product Details

Topcut sanding disc. High metal removal rate. The quick change twist system makes changing discs easy and fast. Long life due to special formulation.

Technical Specs

  • Grit 120
  • Disc Dia. 3"
  • Max. RPM 28,000
  • Item Topcut Sanding Disc
  • Colour Beige
  • Series Twist
  • Attachment Type Quick Change
  • Abrasive Material Zirconia Alumina

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list