Skip Content
3IN SWL POLY LOC PLATE CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN SWL POLY LOC PLATE CASTER

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL322PPB
  • Mfr. Model # 322PPB
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Core Color Gray
  • Features Swivel
  • Load Rating 180 lbs.
  • Overall Height 4"
  • Application Medium Duty
  • Replacement Wheel WPP3BG
  • Wheel Color Gray
  • Durometer 85 A
  • Frame Finish Zinc
  • Frame Material Zinc
  • Wheel Width 1-1/4"
  • Plate Size 4-1/8" x 3-3/8"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 3"
  • Plate Thickness 1/4"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Item Caster
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list