Discontinued with Replacement
3IN SWL POLY LOC PLATE CASTER BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

3IN SWL POLY LOC PLATE CASTER BRK

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL322PPB-PLB
  • Mfr. Model # 322PPB-PLB
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs
Suggested Replacement Product
CASTER 3IN SWL POLY LOC PLATE BRK

Your Price: NA

Technical Specs

  • Features Posi-Loc Brake
  • Core Color Gray
  • Item Caster
  • Load Rating 180 lbs.
  • Replacement Wheel WPP3BG
  • Overall Height 4"
  • Wheel Color Gray
  • Frame Material Steel
  • Frame Finish Zinc
  • Plate Size 4-1/8" x 3-3/8"
  • Wheel Width 1-1/4"
  • Mounting Bolt Dia. 5/16"
  • Wheel Dia. 3"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Plate Thickness 1/8"
  • Durometer 85
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list