Skip Content
3IN SWL PHENOLIC PLATE CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN SWL PHENOLIC PLATE CASTER

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL322AC
  • Mfr. Model # 322AC
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Swivel
  • Item Caster
  • Core Color Black
  • Overall Height 4"
  • Load Rating 300 lbs.
  • Wheel Color Black
  • Replacement Wheel AC315
  • Frame Material Steel
  • Durometer 75 D
  • Frame Finish Zinc
  • Wheel Width 1-1/4"
  • Plate Size 4-1/8" x 3-3/8"
  • Wheel Dia. 3"
  • Plate Thickness 1/8"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Phenolic
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list