3IN SWL PHENOLIC PLATE CASTER BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3IN SWL PHENOLIC PLATE CASTER BRK

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL322AC-PLB
  • Mfr. Model # 322AC-PLB
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2067
  • Shipping Weight 1.865 lbs

Technical Specs

  • Item Caster
  • Features Posi-Loc Brake
  • Load Rating 300 lbs.
  • Core Color Black
  • Wheel Color Black
  • Replacement Wheel AC315
  • Overall Height 4"
  • Frame Material Steel
  • Frame Finish Zinc
  • Plate Size 4-1/8" x 3-3/8"
  • Durometer 75 D
  • Wheel Width 1-1/4"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Wheel Dia. 3"
  • Plate Thickness 1/8"
  • Mounting Bolt Dia. 5/16"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Caster Wheel/Tread Material Phenolic
  • Caster Sub-Type Swivel
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list