Skip Content
3IN SWL DYNA TRD TPR STM CSTR BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN SWL DYNA TRD TPR STM CSTR BRK

FAULTLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLLEY1520RRB
  • Mfr. Model # EY1520RRB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Core Color Black
  • Load Rating 90 lbs.
  • Application Light Duty
  • Overall Height 3-1/2"
  • Replacement Wheel 47104
  • Item Caster
  • Stem Dia. 3/8"
  • Wheel Color Black
  • Frame Finish Zinc
  • Stem Length 1-1/2"
  • Wheel Width 13/16"
  • Wheel Dia. 3"
  • Features Threaded Stem Caster with Soft Rubber Wheel. Double-ball-bearing Construction. Recommended for Metal Furniture, Carts, Racks, Appliances and More
  • Caster Raceway Double Ball
  • Caster Stem Type Threaded
  • Caster Wheel Bearings Plain
  • Non-Marking Yes
  • Caster Thread Size 3/8-16
  • Caster Product Group Swivel Caster with Brake
  • Caster Sub-Type Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list