3IN SWL BLUE ELASTIC PLATE CSTR BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3IN SWL BLUE ELASTIC PLATE CSTR BRK

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL322BZ-PLB
  • Mfr. Model # 322BZ-PLB
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Item Caster
  • Core Color Black
  • Features Posi-Loc Brake
  • Load Rating 150 lbs.
  • Overall Height 4"
  • Replacement Wheel WBZ3
  • Frame Material Steel
  • Wheel Color Black
  • Frame Finish Zinc
  • Plate Size 4-1/8" x 3-3/8"
  • Wheel Width 1-1/4"
  • Durometer 85
  • Wheel Dia. 3"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Plate Thickness 1/8"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list