Skip Content
3IN SELFADHESIVE DIECUT VINYL NUMBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN SELFADHESIVE DIECUT VINYL NUMBE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y034
  • Mfr. Model # 23Y034
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • Material Self-Adhesive Vinyl
  • Item Number Kit
  • Character 0 Thru 9
  • Overall Height 3"
  • Character Height 3"
  • Number of Cards (5) Each of 0 - 9 (50 Pieces - tal)
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list