Skip Content
3IN RIGID BLUE ELASTIC PLATE CASTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN RIGID BLUE ELASTIC PLATE CASTER

CAN-AM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL329BZ
  • Mfr. Model # 329BZ
  • UNSPSC # 31162702
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Rigid
  • Core Color Black
  • Item Caster
  • Load Rating 150 lbs.
  • Replacement Wheel WBZ3
  • Overall Height 4"
  • Wheel Color Black
  • Frame Finish Zinc
  • Frame Material Steel
  • Wheel Width 1-1/4"
  • Durometer 85
  • Plate Size 4-1/8" x 3-3/8"
  • Wheel Dia. 3"
  • Plate Thickness 1/8"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Outside Bolt Hole Spacing 3-1/8" x 2-3/8"
  • Caster Sub-Type Swivel
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Bearings Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list