Skip Content
3IN PC ADHESIVE REFL. BLOCK LETTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN PC ADHESIVE REFL. BLOCK LETTERS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y066
  • Mfr. Model # 23Y066
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Character A Thru Z
  • Colour Yellow on Black Background
  • Item Letter Label Kit
  • Overall Height 3-9/16"
  • Material Reflective
  • Character Height 3"
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list