3IN PC ADHESIVE REFL. BLOCK COMBOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3IN PC ADHESIVE REFL. BLOCK COMBOSE

GRAINGER APPROVED

Web Price : $203.45 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS23Y065
  • Mfr. Model # 23Y065
  • UNSPSC # 60111304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Overall Height 3-9/16"
  • Material Reflective
  • Item Number and Letter Combo Kit
  • Character A Thru Z, 0 Thru 9
  • Character Height 3"
  • Character Type Letters, Numbers
  • Includes 180 Pieces

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list