Skip Content
3IN MTD WHEEL BRUSH-ST ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN MTD WHEEL BRUSH-ST ST

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13C175
  • Mfr. Model # 13C175
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 625
  • Shipping Weight 0.4 lbs

Product Details

Mounted wire brush for die grinder. Designed for fast material removal and long life. Crimped wire brush, 0.0118 inch diameter wire, 3 inch diameter x 3/4 inch width brush mounted on 1/4 inch shaft.

Technical Specs

  • Max. RPM 12,000
  • Wire Dia. 0.0118"
  • For Use With Die Grinders, Power Drills, Automated Equipment
  • Face Width 3/4"
  • Item Mounted Wire Brush
  • Brush Dia. 3"
  • Bristle Type Crimped Wire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list