WIRECUPBRUSHKNOTTWISTED 3"XM10X2.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WIRECUPBRUSHKNOTTWISTED 3"XM10X2.0

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13G302
  • Mfr. Model # 13G302
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 0.705 lbs

Product Details

Carbon steel knot-twisted wire cup brush is made from top quality wire that is precisely positioned for perfect balance and smooth, but aggressive and fast brushing action. Safety supporting ring controls flaring to extend brush life.

Technical Specs

  • Max. RPM 12,000
  • Wire Dia. 0.020"
  • Item Cup Brush
  • Brush Dia. 3"
  • Mounting Type Threaded Arbor
  • Arbor Hole M14 x 2

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list