Skip Content
3IN M10X1.25 STST CUP BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN M10X1.25 STST CUP BRUSH

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13F310
  • Mfr. Model # 13F310
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 0.705 lbs

Product Details

Knot-twisted wire cup brush is made from top quality wire that is precisely positioned for perfect balance and smooth, but aggressive and fast brushing action. For use on stainless steel and aluminum.

Technical Specs

  • Max. RPM 12,000
  • Wire Dia. 0.015"
  • For Use With Stainless Steel, Aluminium
  • Item Cup Brush
  • Brush Dia. 3"
  • Mounting Type Threaded Arbor
  • Arbor Hole M10 x 1.25

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list