Skip Content
3IN M10X1.25 CUP BRUSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN M10X1.25 CUP BRUSH

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT13D300
  • Mfr. Model # 13D300
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 620
  • Shipping Weight 0.573 lbs

Product Details

Carbon steel crimped wire cup brush is made from top quality wire that is precisely positioned for perfect balance and smooth, but aggressive and fast brushing action. Softer impact than knotted construction to give a finer finish.

Technical Specs

  • Max. RPM 12,000
  • Wire Dia. 0.0118"
  • For Use With Angle Grinders
  • Item Wire Cup Brush
  • Mounting Type Threaded Arbor
  • Arbor Hole M10 x 1.25
  • Brush Dia. 3"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list