Skip Content
3IN BLENDEX TWIST - MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN BLENDEX TWIST - MED

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT04G303
  • Mfr. Model # 04G303
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 615
  • Shipping Weight 0.02 lbs

Product Details

Blendex conditioning disc with twist quick change feature. Non-woven construction provides a uniform finish. Conditions surface without gouging. Best for surface cleaning like removing paint or rust. Medium grit. Diameter 3 inches. Size 3 inches.

Technical Specs

  • Grit 3
  • Disc Dia. 3"
  • Grade Medium
  • Colour Maroon
  • Item Blendex, Conditioning Disc
  • Max. RPM 14,000
  • Series Twist
  • Attachment Type Quick Change
  • Abrasive Type Non-Woven

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list