COND.DISC TWIST  BLENDEX 3" FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COND.DISC TWIST BLENDEX 3" FINE

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT04G304
  • Mfr. Model # 04G304
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 615
  • Shipping Weight 0.02 lbs

Product Details

Blendex conditioning disc with twist quick change feature. Non-woven construction provides a uniform finish. Conditions surface without gouging. Best for surface cleaning like removing paint or rust. Fine grit. Diameter 3 inches. Size 3 inches.

Technical Specs

  • Colour Blue
  • Max. RPM 14,000
  • Series Twist
  • Abrasive Type Non-Woven
  • Item Blendex, Conditioning Disc

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list