Skip Content
3IN BI-METAL HOLE SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN BI-METAL HOLE SAW

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-56-9637
  • Mfr. Model # 49-56-9637
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Ice Hardened Hole Saw
  • Teeth per Inch 4/6
  • Application For Cutting Wood, Stainless Steel, Brass, Copper, Sheet Metal, Plastic
  • Thread Size 5/8-18
  • Pilot Drill Size 1/4"
  • Max. Cutting Depth 1-5/8"
  • Saw Dia. 3"
  • Hole Saw Product Grouping Hole Saws
  • Primary Saw Application Metal
  • Arbor Design Not Included
  • Replacement Pilot Drill No. Mfr. No. 49-56-8000, 49-56-8010
  • Shank Size 3/8" Hex, 7/16" Hex
  • Tooth Material High Speed Steel
  • Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
  • Tooth Material Grade Matrix II

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list