Skip Content
3IN BACKING PAD - MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN BACKING PAD - MED

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT04X302
  • Mfr. Model # 04X302
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.17 lbs

Product Details

Topcut sanding discs. High metal removal rate and long life due to special formulation. The quick change twist system makes changing discs easy and fast. Other grits and sizes available. Backing pads only.

Technical Specs

  • Density Medium
  • Item Backing Pad
  • Max. Speed 28,000 RPM
  • Diameter 3"
  • Body Material Polyurethane
  • Back Mounting Type Shaft

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List