Skip Content
3IN A/O FINE TR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN A/O FINE TR

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN40085
  • Mfr. Model # 40085
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.06 lbs

Technical Specs

  • Attaching System TR
  • Colour Green
  • Grade Fine
  • Grit Fine
  • Disc Dia. 3"
  • Abrasive Type Non-Woven
  • Attachment Type Quick Change
  • Abrasive Material Aluminum Oxide
  • Item Quick Change Disc
  • Max. RPM 20,000
  • Series Rapid Prep
  • Backing Weight B
  • Backing Material Paper

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list