Skip Content
3IN A/O FINE H L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

3IN A/O FINE H L

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN25143
  • Mfr. Model # 25143
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Grade Rapid Prep
  • Colour Green
  • Grit Fine
  • Series Surface Conditioning
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Disc Dia. 3"
  • Backing Material Hook and Loop
  • Item Hook-and-Loop Sanding Disc
  • Backing Weight B
  • Vacuum Hole Design No Hole
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List