Skip Content
3IN A/O COARSE H L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3IN A/O COARSE H L

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN55015
  • Mfr. Model # 55015
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.03 lbs

Product Details

Good choice for finishing and blending applications. Resin system is tailored for aerospace applications. Will not load on aluminum and soft metals. Improved hook and loop backing.

Technical Specs

  • Colour Brown
  • Item Hook-and-Loop Sanding Disc
  • Grade Coarse
  • Grit Coarse
  • Series Rapid Prep
  • Disc Dia. 3"
  • Backing Weight B
  • Vacuum Hole Design No Hole
  • Abrasive Type Non-Woven
  • Backing Material Paper
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list