3GF 8 FL SEAL BONNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3GF 8 FL SEAL BONNET

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3GF8
  • Mfr. Model # 3GF8
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Item Seal Bonnet
  • Temp. Range -65 Degrees F to 250 Degrees F
  • Standards SAE J512 & J513
  • Tube Size 1/2"
  • Basic Fitting Material Metal
  • Tube Fitting Material Copper
  • Fitting Connection Type Flare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list