Skip Content
3D PROJ SIGN SEVERE WTHR BILNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3D PROJ SIGN SEVERE WTHR BILNG

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP307
  • Mfr. Model # PSP307
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.075 lbs

Technical Specs

  • Height 12"
  • Item Facility Sign
  • Material Plastic
  • Legend Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosferas Rigurosas
  • Width 9"
  • Legend/Background Color Black and Green/White
  • Mounting Style V-Shaped Projecting
  • Language English/Spanish
  • Subject Matter Information
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list