Skip Content
3D PROJ SIGN NOTC OSHA INFO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

3D PROJ SIGN NOTC OSHA INFO

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP377
  • Mfr. Model # PSP377
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Height 6"
  • Item Safety Equipment Sign
  • Width 8-1/2"
  • Legend OSHA Info
  • Standards OSHA
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape V-Shaped
  • Includes Mounting screws and self-adhesive foam tape
  • Thickness 0.100"
  • Header No Header
  • Sign Material Plastic
  • Sign Background Color White
  • Printed Language English
  • Sign Legend Color Blue
  • Sign Subject Matter Information
  • Sign Mounting Style With Mounting Holes, V-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list