3D PROJ SIGN NO SMKG BEYOND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3D PROJ SIGN NO SMKG BEYOND

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPSP382
  • Mfr. Model # PSP382
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Height 6"
  • Item No Smoking Sign
  • Width 8-1/2"
  • Legend No Smoking Beyond This Point
  • Legend Style Text and Symbol
  • Includes Mounting screws and self-adhesive foam tape
  • Operating Temp. Range -40 Degrees F - 212 Degrees F
  • Standards OSHA 29 CFR 1910.145: ANSI Z535
  • Thickness 0.100"
  • Header No Header
  • Sign Material Plastic
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape V-Shaped
  • OSHA Compliant Yes
  • Sign Background Color White
  • Sign Legend Color Red
  • Sign Subject Matter No Smoking
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list